Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size

Earth Leakage Breaker Nv-Kc Series, Agreement Size NV50-KC 2P 20A 100-200V 30MA W

5.00 (4)
Item.#
06881086
Mfr.#
NV50-KC 2P 20A 100-200V 30MA W
Package Qty.
1PC
Ship pack of
1
68.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Surrouunding Temperature (degree c)
40
External Dimensions ca (mm)
76
Rated Current (A)
20
External Dimensions a (mm)
50
Leakage Indication System
Mechanical button
Weight (kg)
0.3
Specification
Harmonic surge supported
Frame (AF)
50
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (kA)
AC200V:5/AC100V:5(JIS C8371)
Connection Method
Surface type: For pressure terminals
Overcurrent Tripping Operation
Fully electromagnetic
External Dimensions c(mm)
60
External Dimensions b (mm)
96
Number of Poles
2P
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100-200 dual use
Type
Earth leakage breaker NV-C series (economic goods)
Switching Lifetime (times)
Mechanical: 10000 ELECTRICAL (AC200V): 6000
Phase Wire Type
3phi3W, 1phi3W, 1phi2W *WHEN USING A 3-POLE CIRCUIT BREAKER AS 1phi2W, PLEASE CONNECT TO RIGHT AND LEFT POLES WITHOUT THE CENTRAL POLE.IF 1 phi 3 W IS USED, PLEASE CONNECT IT TO THE MIDDLE CENTRAL POLE.
Standard
ELECTRIC EQUIPMENT MODEL AUTHORIZATION JIS CERTIFICATION SHOWING APPROVAL NUMBER
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-02-03 15:03:29
Commodity shipping is also rapid, it was saved.
This review is about item#35101062.
Expansion of the distribution board
5
From Japan
On 2016-01-13 15:04:28
Was added to the free space of the existing distribution board was very simple and can be mounted in the inset. Also wiring attached was also able to deftly. But it is still beginner survived made smoothly. RT.
This review is about item#34570417.
By emergency exchange / leaky working
5
From Japan
On 2015-06-12 17:23:36
It was saved delivery the next day.
This review is about item#06881104.
For the air conditioning of power
5
From Japan
On 2013-06-04 15:55:52
It is necessary for the safety of the price of the earth leakage breaker want to be a little more cheaply is too costly if you use the earth leakage breaker to the branch circuit
This review is about item#06881104.