Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size

Earth Leakage Breaker Nv-Kc Series, Agreement Size NV50-KC 3P 30A 100-200V 30MA W

5.00 (5)
Item.#
06881104
Mfr.#
NV50-KC 3P 30A 100-200V 30MA W
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100-200 two ways
Standard Surrouunding Temperature (degree c)
40
External Dimensions ca (mm)
76
Rated Current (A)
30
External Dimensions a (mm)
75
Leakage Indication System
Mechanical button
Rated Breaking Capacity (kA)
AC200V:5/AC100V:5(JIS C8371)
Connection Method
Surface type: For [ O ] pressure terminals
Type
Earth leakage breaker NV-C series (economic article)
Weight (kg)
0.43
Specification
Harmonic surge supported
Frame (AF)
50
Overcurrent Tripping Operation
Fully electromagnetic
External Dimensions c(mm)
60
External Dimensions b (mm)
96
Number of Poles
3P
Switching Lifetime (times)
Mechanical: 10,000 ELECTRICAL (AC200V): 6000
Phase Wire Type
3phi3W, 1phi3W, 1phi2W *WHEN USING A 3-POLE CIRCUIT BREAKER AS 1phi2W, PLEASE CONNECT TO RIGHT AND LEFT POLES WITHOUT THE CENTRAL POLE.IF 1 phi 3 W IS USED, PLEASE CONNECT IT TO THE MIDDLE CENTRAL POLE.
Standard
Electric article form approval JIS standard display approval number acquisition
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.