Buy more than* S$200* and get FREE SHIPPING

  • Crown Finger Sack, Product Made From Candy Color Natural Rubber

Crown Finger Sack, Product Made From Candy Color Natural Rubber CR-UB10-AM

4.00 (5)
Item.#
06881445
Mfr.#
CR-UB10-AM
Package Qty.
1Pack(12PC)
Ship pack of
1
3.28 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color
Candy color
Dimensions (Inner Diameter phimmx Length mm)
15x47
Inner Diameter (phi mm)
15
Material
Natural rubber
Dimension / Size (mm)
47x15.66
Size
Small (for female index fingers)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Office work, fine felted work
4
From Japan
On 2016-01-27 10:38:45
Although women finger is thicker. In use thumb. There is no need of waterproof base side will be short cut with scissors. No problem even in a single day with leave. Winter tried gloves or finger cots, which does not interfere because the felt caught in hangnail fingertips variety. Because as soon as the thin ones are pressed by nail a hole.
This review is about item#06881463.
In order to prevent the bamboo for the Tokitsume to chuck out the screws and nuts
4
From Japan
On 2014-12-07 06:55:19
Since the winter easy rough hand
This review is about item#06881454.
Sharpening of cutlery
5
From Japan
On 2013-09-27 19:26:53
When edged the knife, so as not to dirty in sharpening juice, it is a perfect item to use as finger gloves.
This review is about item#06881463.
Office work
2
From Japan
On 2010-02-25 11:19:21
Although the women of thumb is just of a good size ... Ish tight to the thumb of the man, if there is a further large oversized I think that for good. Price, etc. There is no problem.
This review is about item#06881463.
Print business
5
From Japan
On 2009-09-14 15:48:12
Thickness is just good, prices also I purchased for cheap by far. Since consumption is large, it is likely to come in handy in the future.
This review is about item#06881454.