Buy more than* S$200* and get FREE SHIPPING

  • Crown Finger Sack, Product Made From Candy Color Natural Rubber

Crown Finger Sack, Product Made From Candy Color Natural Rubber CR-UB20-AM

3.67 (6)
Item.#
06881454
Mfr.#
CR-UB20-AM
Package Qty.
1Pack(12PC)
Ship pack of
1
3.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Candy color
Dimensions (Inner Diameter phimmx Length mm)
15x61
Inner Diameter (phi mm)
15
Material
Natural rubber
Dimension / Size (mm)
61x15.66
Size
medium (for men Index finger , for woman thumb)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Fingertips of force work
2
From Japan
On 2017-03-13 20:00:40
Lack of strength. It was purchased in the hope a little more thickness and strength, but ...
This review is about item#6881454.
Office work, fine felted work
4
From Japan
On 2016-01-27 10:38:45
Although women finger is thicker. In use thumb. There is no need of waterproof base side will be short cut with scissors. No problem even in a single day with leave. Winter tried gloves or finger cots, which does not interfere because the felt caught in hangnail fingertips variety. Because as soon as the thin ones are pressed by nail a hole.
This review is about item#06881463.
In order to prevent the bamboo for the Tokitsume to chuck out the screws and nuts
4
From Japan
On 2014-12-07 06:55:19
Since the winter easy rough hand
This review is about item#06881454.
Sharpening of cutlery
5
From Japan
On 2013-09-27 19:26:53
When edged the knife, so as not to dirty in sharpening juice, it is a perfect item to use as finger gloves.
This review is about item#06881463.
Office work
2
From Japan
On 2010-02-25 11:19:21
It is exactly the size for a woman's thumb ... I think that it seems to be hard for the thumb of a male and I wish it had a larger oversized size. The price etc is no problem.
This review is about item#06881463.
Printing work
5
From Japan
On 2009-09-14 15:48:12
I bought it because the thickness is just right and the price is also inexpensive. Because it consumes a lot, it seems to be useful in the future.
This review is about item#06881454.