Buy more than* S$200* and get FREE SHIPPING

  • Lightning Coat 80

Lightning Coat 80 WA-SC 92

4.60 (10)
Item.#
06881481
Mfr.#
WA-SC 92
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
7.5, 7.5
Product type
A body
Line Width (mm)
3.8, 3.8
Ecomark Certification Number
06112225, 06112225
Specification
Ink replenishment formula, Ink refill type
Ink Color
Yellow green, Yellow-Green
Overall Length (mm)
141, 141
Green Purchasing Law
Compatible, Compatible
Maximum Diameter (phi mm)
14.5, 14.5
Type
Aqueous fluorescent marker, Aqueous fluorescent marker
Material (tips)
Polyester / polyacetal Court, Polyester , polyacetal coat
Material (Shaft)
Play polypropylene, Recycled polypropylene
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
When creating flyers and POPs.
5
From Japan
On 2017-06-18 15:18:43
It is highest coloring is released from color fading in use in combination with pen main body well.
This review is about item#6881481.
It's cheap
5
From Japan
On 2016-10-02 14:20:01
I bought three colors in batches. It was about the same price as the supermarket.
This review is about item#6881506.
For office use, reading
5
From Japan
On 2015-05-04 23:35:01
I have liked the specification that ink does not move to rulers while keeping stable quality for nearly 10 years, and I am regularly using this series both in public and private. The ink of the pen used in the company has suddenly expired, and we are using the company 's "distributed tomorrow" company for distribution, but it does not change much from the price side. Also, since it is cheaper than the home center in the neighborhood, we purchase it together when ordering other items so that we do not cut the reserve. Once I bought a replacement ink, I think that purchasing the pen body is cheaper as a result, considering the trouble of labor and management of the exchange bottle.
This review is about item#06419323.
Line marker
5
From Japan
On 2015-04-17 14:05:45
The coloring is beautiful first. The pen tip is strong and hard to collapse. Together we purchase "Hotaru Court Charger". It is economical and eco-friendly as it can be refilled and used as soon as the ink runs out.
This review is about item#06419314.
For checking materials (work + use)
5
From Japan
On 2015-03-15 00:53:00
A high-speed pen is provided by the company's expendable items (bulk order), but there are times when the usability is that the ruler does not become dirty and inks go out a little if you do not use the products of other companies for a while However, this product is safe material without it, so I dare purchase it at private expense. Because it is cheaper than home center, it is supplemented as appropriate when it is about to disappear.
This review is about item#06419323.
Check documents
5
From Japan
On 2015-03-12 11:13:45
I have been using it for many years. I am satisfied because the line elongation and color development is also good. I think whether the amount of ink is also bad.
This review is about item#06419314.
Markers are used in places where you should pay attention to drawings etc.
4
From Japan
On 2012-08-15 00:07:54
It is a general marker. I also bought a supplementary one together, so it was quite good there. It was economical as it can be used repeatedly with one.
This review is about item#06419314.
Confirm invoice
5
From Japan
On 2012-05-09 12:44:31
Is good
This review is about item#06419314.
Ordinary office work
5
From Japan
On 2012-03-07 14:58:29
Because it is cheap, I can use markers boldly, doing something while thinking costs, work efficiency has improved.
This review is about item#06419323.
Marking of notes on internal circulation
2
From Japan
On 2012-01-20 16:21:18
I feel that I can not write right away
This review is about item#06881481.