The reviews are automatic translation.
Tap stand for piping.
From Japan
On 2017-05-26 18:29:35
Finishing of the tap is also beautiful and is not inferior to domestic products. It's comfortable to use and beautiful finish
Production and maintenance of machine parts
From Japan
On 2017-03-24 15:15:23
It is cheap and I am grateful. Production of parts, modification of damaged threads, etc. are essential for us.
Threading automobile water temperature sensor hole
From Japan
On 2015-07-04 14:51:14
The target material was an aluminum alloy, but it was a problem before sharpness.
Tap work of pipe
From Japan
On 2013-05-24 13:03:46
Since it is necessary for the handle to be large, attention was necessary. It was even better if we could handle smaller handles.
Used to modify the screw of the casting of the pump body
From Japan
On 2012-06-22 12:52:29
Since it is not used for thread cutting tap, if it is only correction, if there is a cheaper product, 6 minutes, I want a tap of inch.
Fabrication of equipment using air cylinder
From Japan
On 2012-05-14 12:53:14
Although there is nothing especially, it is saved if there is a discount with a dice set.
Tap on roll end face
From Japan
On 2012-04-19 12:21:12
Although it was used for SUJ material, it became impossible to process at 10 holes. Although it was planned to be used at a disposal because it was inexpensive, I thought that at least 50 holes could be processed, but I was surprised to wear too early.
Modification of tap of plastic products (one time only)
From Japan
On 2012-04-18 21:35:38
Because it was a one time use, I found something cheap anyway and I arrived at this. I would be happy if you could choose a cheaper one if you can.
Eventually I only did tap processing on acrylic.
From Japan
On 2012-02-21 17:59:06
Since we were simply working on acrylic, we could process without any problems.
Correction of nozzle mounting screw of high pressure washer
From Japan
On 2011-06-22 12:55:40
good