Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap

Pipe tap PT 3/8

by TPT
3.88 (16)
PT 3/8
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Work Material
Medium-carbon steel, high carbon steel, cast iron, copper, aluminum alloys
High-Vanadium Heiss (High speed steel) HSSE
Screw Length (mm)
Shank Diameter (phi mm)
Pitch (mm)
Number of Flutes
Standard Position Diameter Lp (mm)
Number of Threads
Screw Diameter
PT 3/8
Overall Length (mm)
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 1
1 star 2
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
Tap stand for piping.
From Japan
On 2017-05-26 18:29:35
Finishing of the tap is also beautiful and is not inferior to domestic products. It's comfortable to use and beautiful finish
This review is about item#6883134.
Production and maintenance of machine parts
From Japan
On 2017-03-24 15:15:23
It is cheap and I am grateful. Production of parts, modification of damaged threads, etc. are essential for us.
This review is about item#6883143.
Threading automobile water temperature sensor hole
From Japan
On 2015-07-04 14:51:14
The target material was an aluminum alloy, but it was a problem before sharpness.
This review is about item#06883134.
Tap work of pipe
From Japan
On 2013-05-24 13:03:46
Since it is necessary for the handle to be large, attention was necessary. It was even better if we could handle smaller handles.
This review is about item#06883152.
Used to modify the screw of the casting of the pump body
From Japan
On 2012-06-22 12:52:29
Since it is not used for thread cutting tap, if it is only correction, if there is a cheaper product, 6 minutes, I want a tap of inch.
This review is about item#06883161.
Fabrication of equipment using air cylinder
From Japan
On 2012-05-14 12:53:14
Although there is nothing especially, it is saved if there is a discount with a dice set.
This review is about item#06883143.
Tap on roll end face
From Japan
On 2012-04-19 12:21:12
Although it was used for SUJ material, it became impossible to process at 10 holes. Although it was planned to be used at a disposal because it was inexpensive, I thought that at least 50 holes could be processed, but I was surprised to wear too early.
This review is about item#06883134.
Modification of tap of plastic products (one time only)
From Japan
On 2012-04-18 21:35:38
Because it was a one time use, I found something cheap anyway and I arrived at this. I would be happy if you could choose a cheaper one if you can.
This review is about item#06883143.
Eventually I only did tap processing on acrylic.
From Japan
On 2012-02-21 17:59:06
Since we were simply working on acrylic, we could process without any problems.
This review is about item#06883143.
Correction of nozzle mounting screw of high pressure washer
From Japan
On 2011-06-22 12:55:40
This review is about item#06883134.