Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap

Pipe tap PT 3/4

by TPT
3.71 (14)
Item.#
06883177
Mfr.#
PT 3/4
Package Qty.
1PC
Ship pack of
1
96.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Medium-carbon steel, high carbon steel, cast iron, copper, aluminum alloys
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter (phi mm)
23
Pitch (mm)
1.8143
Standard Position Diameter Lp (mm)
26.441
Number of Flutes
4
Number of Threads
14
Screw Diameter
PT 3/4
Overall Length (mm)
85
Screw Length (mm)
35
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 2
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Threaded automotive water temperature sensor hole
1
From Japan
On 2015-07-04 14:51:14
Subject material, but was aluminum alloy was a previous problem sharpness.
This review is about item#06883134.
Tapping work of tube
2
From Japan
On 2013-05-24 13:03:46
It notes that the handle is necessary to have large was required. It was more good to be able to cope in a small handle.
This review is about item#06883152.
Use the casting of the screw of the modification of the pump body
4
From Japan
On 2012-06-22 12:52:29
6 minutes if there is more cheap goods when it was just modified because it does not use the threading tap, I want tap of inches.
This review is about item#06883161.
Fabrication of a device using an air cylinder
5
From Japan
On 2012-05-14 12:53:14
There is no particular, but it will be saved and there is a discount on the dice and set.
This review is about item#06883143.
Tap of the roll end face
1
From Japan
On 2012-04-19 12:21:12
We used to SUJ material but became a non-processing at 10 holes. Use was planned in disposable because it is inexpensive, but had been thought or at least about 50 holes processable we surprised too early wear.
This review is about item#06883134.
Tap modification of plastic products (a one-time)
5
From Japan
On 2012-04-18 21:35:38
Because it was the use of one-time, anyway looking for cheap things, we end up in this. I am happy and a bit more cheap can choose if possible.
This review is about item#06883143.
After all it had only carried out the tapping in acrylic.
3
From Japan
On 2012-02-21 17:59:06
For the time being because I was only working to acrylic, it was possible the processing without any problem.
This review is about item#06883143.
Modification of the nozzle mounting screw of the high-pressure washing machine
5
From Japan
On 2011-06-22 12:55:40
good
This review is about item#06883134.
Drilling of acrylic plate
5
From Japan
On 2011-06-20 13:23:33
It was usable without problem.
This review is about item#06883134.
Tapping work at the bench drilling machine
3
From Japan
On 2010-12-06 12:48:04
I want you to more cheaply.
This review is about item#06883134.