Buy more than* S$200* and get FREE SHIPPING

  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type

Circuit Protector Cp-F Type CP31FM/3

3.00 (3)
Item.#
06883457
Mfr.#
CP31FM/3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Frame (AF)
30
Rated Insulation Voltage (V)
AC250/DC65
Outside Dimension (mm)
17.5x65x67
Number of Poles
1P
Tripping System
Electromagnetic fluid type
Rated Breaking Capacity (A)
AC240V/DC60V/2500
Connection
Screw terminal connection
Voltage Resistance
AC2000V, 1 minute
Rated Current (A)
3
Resistance Load
AC250V: 1 A DC60V: 1 A DC24V (Gold contacts): 1mA DC12V (Gold contacts): 2 mA
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Industrial machinery, machine tools, various control cabinet, etc.
Vibration Resistance
147 m / s2 ( rail attachment 59 / s2)
Standard Surrouunding Temperature (degree c)
40
Form Name
CP-F form
Switching Lifetime (times)
10000 or more (rated electric current)
Inner Circuit
Straight-line
Weight (g)
Around 80
Rated Operating Voltage
AC240V/DC60V
Operating Characteristics
Medium speed type
Allowable Relative Humidity (%)
45 - 85
Operating Ambient Temperature (Degree C)
-10 to +60 (storage ambient-temperature -40 to +60) (however, no freezing)
Standard
Electrical Appliance Type Approval COMPLIANCE WITH CE MARKING. International standards: UL1077, CSA C22.2 No.235, EN60934, IEC 60934 compliance
Mounting Method
(Surface type) M4 screw thread, IEC35mm rail dual use
Impact Resistance
490 m / s2 (rail attachment 294m/s2)
Terminal Screws
Main circuit: M4 screw, self rise Auxiliary circuit: M3.5 screw, self rise
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:16:32
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#06883606.
Protection of equipment
1
From Japan
On 2016-07-12 16:24:05
In addition to becoming out of print, the arrival of successor items is also slow
This review is about item#06883642.
General purpose lathe starting circuit problem
3
From Japan
On 2016-05-02 16:26:48
Replacement of the equivalent product from 1A to 2A for general-purpose lathe startup power supply circuit (capacity up due to tripping) Old product has terminal protection cover, but because this product is exposed type, this product is not at all regular Inspection is necessary.
This review is about item#06883606.