Buy more than* S$200* and get FREE SHIPPING

  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type

Circuit Protector Cp-F Type CP31FM/5

3.00 (3)
Item.#
06883466
Mfr.#
CP31FM/5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Surrouunding Temperature (degree c)
40
Allowable Relative Humidity (%)
45 - 85
Outside Dimension (mm)
17.5x65x67
Number of Poles
1P
Inner Circuit
Straight-line
Tripping System
Electromagnetic fluid type
Rated Operating Voltage
AC240V/DC60V
Voltage Resistance
AC2000V, 1 minute
Purpose
Industrial machinery, machine tools, various control cabinet, etc.
Vibration Resistance
147 m / s2 ( rail attachment 59 / s2)
Operating Ambient Temperature (Degree C)
-10 to +60 (storage ambient-temperature -40 to +60) (however, no freezing)
Resistance Load
AC250V: 1 A DC60V: 1 A DC24V (Gold contacts): 1mA DC12V (Gold contacts): 2 mA
Frame (AF)
30
Connection
Screw terminal connection
Rated Insulation Voltage (V)
AC250/DC65
Form Name
CP-F form
Switching Lifetime (times)
10000 or more (rated electric current)
Weight (g)
Around 80
Rated Breaking Capacity (A)
AC240V/DC60V/2500
Operating Characteristics
Medium speed type
Rated Current (A)
5
Impact Resistance
490 m / s2 (rail attachment 294m/s2)
Terminal Screws
Main circuit: M4 screw, self rise Auxiliary circuit: M3.5 screw, self rise
Standard
Electrical Appliance Type Approval COMPLIANCE WITH CE MARKING. International standards: UL1077, CSA C22.2 No.235, EN60934, IEC 60934 compliance
Mounting Method
(Surface type) M4 screw thread, IEC35mm rail dual use
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:16:32
Since it is a manufacturer goods in quality no problem. Since than buying in the trading company the price can buy a few, but is enhanced I appreciate it
This review is about item#06883606.
Protection of equipment
1
From Japan
On 2016-07-12 16:24:05
On which it became out of print, slower arrival of the successor
This review is about item#06883642.
General-purpose lathe start circuit failure
3
From Japan
On 2016-05-02 16:26:48
Replacement change to general-purpose lathe starting power circuit from the equivalent of 1A to 2A (trip and have been for capacity up) the old product, but the terminal protective cover is there, regularly because this product is not nil faceted approach for the exposure type there is a need for inspection.
This review is about item#06883606.