Buy more than* S$200* and get FREE SHIPPING

  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type

Circuit Protector Cp-D Type CP31D/5

5.00 (3)
Item.#
06883511
Mfr.#
CP31D/5
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Breaking Capacity (A)
AC250V/DC50V/1000
Standard Surrouunding Temperature (degree c)
40
Outside Dimension (mm)
25x64x65
Number of Poles
1P
Standard
Electrical Appliance Type Approval
Weight (g)
About 100
Frame (AF)
30
Allowable Relative Humidity (%)
45 - 85
Rated Operating Voltage
AC250V(50/60Hz), DC50V
Rated Current (A)
5
Purpose
Industrial machinery, machine tools, various control cabinet, etc., Industrial machinery, machine tools, various control cabinet, etc.
Vibration Resistance
Double amplitude 1 mm, 10-100Hz (about 147m/s2)
Operating Ambient Temperature (Degree C)
-10 - +60 (Surrounding storage temperature -40 - 60) except for cases of freezing
Resistance Load
1A
Rated Insulation Voltage (V)
250(50/60Hz)
Connection
Screw terminal connection
Operating Characteristics
Time relay type
Impact Resistance
294m/s2 or more
Voltage Resistance
AC2000V, 1 minute
Form Name
CP-D form
Switching Lifetime (times)
6000 - (rated electric current)
Inner Circuit
Straight-line
Tripping System
Electromagnetic fluid type
Mounting Method
Surface screw attachment, IEC rail attachment
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:31:17
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#6883572.
Use for relay kit training equipment
5
From Japan
On 2016-05-25 20:46:29
Although it is one-sided, it is essential for such equipment.
This review is about item#06883527.
Used for power supply of telemeter device
5
From Japan
On 2013-03-17 11:03:01
I have been using things from this manufacturer for a long time. Because I am used to it, it is easy to use.
This review is about item#08510731.