Buy more than* S$200* and get FREE SHIPPING

  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type

Circuit Protector Cp-D Type CP32D/5

5.00 (2)
Item.#
06883572
Mfr.#
CP32D/5
Package Qty.
1PC
Ship pack of
1
38.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Frame (AF)
30
Resistance Load
1A
Rated Insulation Voltage (V)
250(50/60Hz)
Impact Resistance
294 m / s2 or more
Voltage Resistance
AC2000V, 1 minute
Form Name
CP-D form
Switching Lifetime (times)
Over 6000 (rated electric current)
Inner Circuit
Straight-line
Tripping System
Electromagnetic fluid type
Connection
Screw terminal connection
Purpose
Industrial machinery, machine tools, various control cabinet, etc.
Vibration Resistance
Double amplitude of 1 mm, 10-100 Hz (about 147 m / s2)
Operating Ambient Temperature (Degree C)
-10 to + 60 (storage ambient temperature -40 to + 60) however, do not freeze
Rated Breaking Capacity (A)
AC250V/DC50V/1000
Standard Surrouunding Temperature (degree c)
40
Standard
Electrical Appliance Type Approval
Weight (g)
About 30
Allowable Relative Humidity (%)
45 - 85
Rated Operating Voltage
AC250V(50/60Hz), DC50V
Rated Current (A)
5
Outside Dimension (mm)
50x64x65
Number of Poles
2P
Operating Characteristics
Time relay type
Mounting Method
Surface screw attachment, IEC rail attachment
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in the relay kit training equipment
5
From Japan
On 2016-05-25 20:46:29
It is a piece off, but it is required for such equipment.
This review is about item#06883527.
Use the power of telemetry equipment
5
From Japan
On 2013-03-17 11:03:01
We are using the things of this manufacturer from the previous. It is probably because easy-to-use that are accustomed.
This review is about item#08510731.