Buy more than* S$200* and get FREE SHIPPING

  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type
  • Circuit Protector Cp-F Type

Circuit Protector Cp-F Type CP32FM/10

3.00 (3)
Item.#
06883642
Mfr.#
CP32FM/10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Frame (AF)
30
Form Name
CP over F-type
Switching Lifetime (times)
10000 or more (rated current energized)
Inner Circuit
Series type
Weight (g)
About 160
Rated Operating Voltage
AC240V/DC120V
Operating Characteristics
Medium speed shape
Allowable Relative Humidity (%)
45-85
Rated Insulation Voltage (V)
AC250/DC125
Standard
Electrical Appliance type approval CE marking compliant products overseas standards: UL1077, CSA C22.2 No.235, EN60934, IEC60934 correspondence
Mounting Method
(Surface type) M4 screws, IEC35mm rail dual
Vibration Resistance
147m / s 2 (rail mounting 59m / s 2 )
Operating Ambient Temperature (Degree C)
Over 10 over +60 (storage ambient temperature over 40 over +60) however and that it does not freeze
Standard Surrouunding Temperature (degree c)
40
Outside Dimension (mm)
35x65x67
Number of Poles
2P
Tripping System
Fluid electromagnetic
Rated Breaking Capacity (A)
AC240V/DC120V/2500
Connection
Screw terminal connection
Voltage Resistance
AC2000V, between 1min
Rated Current (A)
10
Resistance Load
AC250V: 1ADC60V: 1ADC24V (gold contacts): 1mADC12V (gold contacts): 2mA
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
490m / s 2 (rail mounting 294m / s 2 )
Terminal Screws
Main circuit: M4 screw self up auxiliary circuit: M3.5 screw self up
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:16:32
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#06883606.
Protection of equipment
1
From Japan
On 2016-07-12 16:24:05
In addition to becoming out of print, the arrival of successor items is also slow
This review is about item#06883642.
General purpose lathe starting circuit problem
3
From Japan
On 2016-05-02 16:26:48
Replacement of the equivalent product from 1A to 2A for general-purpose lathe startup power supply circuit (capacity up due to tripping) Old product has terminal protection cover, but because this product is exposed type, this product is not at all regular Inspection is necessary.
This review is about item#06883606.