Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type

Beam Sensor Ultra Thin Type EX-11B

Item.#
06884306
Mfr.#
EX-11B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Short Circuit Protection
Equipment
Weight (g)
Emitter and receiver: each About20
Ambient Humidity
35 to 85% RH, Storage: 35 to 85% RH
Mounting Position
Flat ON
Opreration Mode Switch
Nothing
Consumption Electric Current (mA)
10 or less: Emitter: receiver 10 or less
Using Periphery illuminanation (Lx)
Incandescent lamp: the light-receiving surface illuminance of 3,000 or less
Minimum Detecting Object
phi1mm opaque body (at the emitter and receiver set distance 150mm)
Stability Indicator
(Light-stable, stable, non-illuminated light incident at the time) green LED
Operation Indicator
Orange LED (output ON lighting)
Withstand Voltage
1 minute whole charging part-case AC1000V
Vibration Resistance
2 hours (MAX.20G) XYZ each direction 10 to 500Hz double amplitude 3mm
Cable Extension (m)
Total length 50 via a cable of 0.3mm 2 or more extendable (transmission-type emitter and receiver each) until
Type
Transmission type
Insulation Resistance (Mohm)
Whole charging part to case 20 or more at DC250V Mega
Emitting Element
Red LED (modulation type)
Type
Transmission type
Response Time
1ms or less
Output
NPN open-collector transistor
Protection Structure
IP67 (IEC), water tight type (JIS)
Output Opreration
ON when light is blocked
Material
Case Lens: polyallylate
Accessories
Mounting screw: 1 set
Power Supply Voltage (V)
12 to 24 DC +/- 10% ripple P-P10% or less
Repeat Pricision (mm)
(The direction perpendicular to the detection axis) 0.05 or less
Detection Distance (mm)
150
Impact Resistance
500m / s 2 3 times (about 50G) XYZ each direction
Cable
(Emitter of the transmission type 2 core) cab tire cable 2m with 0.1mm 2 3 core
Operating Ambient Temperature (deg C)
-25 to +55(No condensation No freezing),Reserving time:-30 to +70
Output Specification
Maximum sink current: 50mA applied voltage: 30V DC or less (between output -0V) residual voltage: 2V or less (at the inflow current 50mA) / 1V or less (at the inflow current 16mA)