Buy more than* S$200* and get FREE SHIPPING

  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type

Beam Sensor Ultra Thin Type EX-13B

Item.#
06884324
Mfr.#
EX-13B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Short Circuit Protection
Equipment
Ambient Humidity
35 to 85% RH save time: 35 to 85% RH
Mounting Position
Flat ON
Opreration Mode Switch
Nothing
Weight (g)
Emitter and receiver: each About20
Accessories
Mounting screw: 1 set
Power Supply Voltage (V)
12 to 24 DC +/- 10% ripple P-P10% or less
Repeat Pricision (mm)
(The direction perpendicular to the detection axis) 0.05 or less
Detection Distance (mm)
500
Noise Immunity
Power Line: 240Vp pulse width 0.5micros Radiation: 300Vp pulse width 0.5micros (at noise simulator)
Vibration Resistance
2 hours 10 to 500Hz double amplitude 3mm XYZ each direction endurance
Cable Extension (m)
Total length 50 via a cable of 0.3mm 2 or more extendable (transmission-type emitter and receiver each) until
Output Specification
Maximum sink current: 50mA applied voltage: 30V DC or less (between output -0V) Residual voltage: 1V or less (at the inflow current 50mA) is less than 0.4V (at sink current 16mA)
Output Opreration
ON when light is blocked
Material
Case: polyethylene terephthalate
Lens: polyallylate
Emitting Element
Red LED (modulation type)
Response Time
1ms or less
Output
NPN open-collector transistor
Protection Structure
IP67 (IEC), water tight type (JIS)
Type
Transmission type
Using Periphery illuminanation (Lx)
The light-receiving surface illuminance 3000: Solar: 10000 incandescent lamp light receiving surface illuminance
Minimum Detecting Object
phi2mm opaque body (at the emitter and receiver set distance 500mm)
Stability Indicator
(Light-stable, stable, non-illuminated light incident at the time) green LED
Operation Indicator
Red LED (output ON lighting)
Withstand Voltage
1 minute whole charging part-case AC1000V
Impact Resistance
Durable 500m / s 2 3 times (about 50G) XYZ each direction
Cable
(Emitter of the transmission type 2 core) cab tire cable 2m with 0.1mm 2 3 core
Operating Ambient Temperature (deg C)
-25 to +55(No condensation No freezing),Reserving time:-30 to +70
Insulation Resistance (Mohm)
Whole charging part to case 20 or more at DC250V Mega
Consumption Electric Current (mA)
15 or less: Emitter: receiver 10 or less