Buy more than* S$200* and get FREE SHIPPING

  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type
  • Beam Sensor Ultra Thin Type

Beam Sensor Ultra Thin Type EX-17

Package Qty.
Ship pack of
129.99 SGD
Shipped after 2018-03-30
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Short Circuit Protection
NPN open-collector transistor
Protection Structure
IP67 (IEC), water tight type (JIS)
Transmission type
Response Time
1ms or less
Operation Indicator
Equipment (output ON lighting) relay unit orange LED
Withstand Voltage
1 minute whole charging part-case AC1000V
Impact Resistance
Durable 500m / s 2 3 times (about 50G) XYZ each direction
(Relay unit later) 0.2mm 2 3 core cab tire cable 2m with (0.5m The relay unit between the sensor section)
Operating Ambient Temperature (deg C)
-25 to +55(No condensation No freezing),Reserving time:-30 to +70
Insulation Resistance (Mohm)
Whole charging part to case 20 or more at DC250V Mega
Consumption Electric Current (mA)
30 or less
Using Periphery illuminanation (Lx)
The light-receiving surface illuminance 3000: Solar: 10000 incandescent lamp light receiving surface illuminance
Minimum Detecting Object
phi2mm opaque body (at the emitter and receiver set distance 500mm)
Stability Indicator
Equipment (stability when light enters, On Steady when light is blocked) sensor unit (receiver) green LED
Emitting Element
Red LED (modulation type)
Ambient Humidity
35 to 85% RH save time: 35 to 85% RH
Mounting Position
Flat ON
Opreration Mode Switch
Weight (g)
Light Indicator
Equipped sensor portion (lit when light enters) red LED to (receiver)
Detection Distance (mm)
Noise Immunity
Power Line: 240Vp pulse width 0.5micros Radiation: 300Vp pulse width 0.5micros (at noise simulator)
Vibration Resistance
2 hours 10 to 500Hz double amplitude 3mm XYZ each direction endurance
Cable Extension (m)
Total length up to 100 can be extended in cable 0.3mm of 2 more
Output Specification
Maximum sink current: 100mA applied voltage: 30V DC or less (between output -0V) Residual voltage: 1.5V or less (at sink current 100mA) is less than 0.4V (at sink current 16mA)
Output Opreration
Select at the change-over switch ON Light-ON / when light is blocked
Case: polyethylene terephthalate
Lens: polyallylate
relay unit: polyallylate
Mounting screw: 1 set, adjustment screwdriver: 1
Power Supply Voltage (V)
12 to 24 DC +/- 10% ripple P-P10% or less
Repeat Pricision (mm)
(The direction perpendicular to the detection axis) 0.05 or less