Buy more than* S$200* and get FREE SHIPPING

  • Small Beam Sensor
  • Small Beam Sensor
  • Small Beam Sensor

Small Beam Sensor EX-23

Item.#
06884412
Mfr.#
EX-23
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Humidity Range
35-85%RH
Ambient Humidity
35-85%RH
Protection Structure
IP67 (IEC), water tight type (JIS)
Weight (g)
Projection / receiver: each about 20
Accessories
Adjust driver one
Response Time
0.5ms or less
Peak Wavelength (nm)
650
Material
Case: polyethylene terephthalate Lens: polyarylate
Using Periphery illuminanation (Lx)
Incandescent lamp: the light-receiving surface illuminance 3000 following
Application
Existence detector of tip parts, protrusion confirmation of wafer, work detector from crevice.
Power Supply Voltage (V)
12 over 24 DC + / over 10% ripple P over P10% or less
Repeat Pricision (mm)
0.05 or less (the direction perpendicular to the detection axis)
Withstand Voltage
Between AC1000V 1min between whole charging part / Case
Output
NPN transistor / open collector Maximum sink current: 50mA applied voltage: 30V DC or less (output over between 0V) residual voltage: 1V or less (at the influx current 50mA), 0.4V or less (at the inflow current 16mA)
Cable Extension (m)
Overall length at 0.3mm2 or more cables 50 (projection / receiver each) and can be up to
Output Opreration
Choose Light-ON / shading during the ON at the change-over switch
Sensitivity Adjuster
A continuous variable adjuster in projector
Storage Temperature Range (degree c)
-30-+70
Opreration Mode Switch
Equipped to receiver
Type
Transmission type [side ON]
Emitting Element
Red LED (modulation type)
Short Circuit Protection
Equipment
Detection Distance (m)
2
Operating Ambient Temperature (deg C)
Over 25 over +55 (However, no condensation and freezing)
Insulation Resistance (Mohm)
Between at DC250V mega more than 20 whole charging part / Case
Consumption Electric Current (mA)
Emitter: 10 following receiver: 15 or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, around 2010 October 1st to 2011 September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification. During the transition period if the brand items lettering are mixed it means that there is no quality difference.
Minimum Detecting Object
Phi3mm opaque body (at the projector / receiver set distance 2m)
Stability Indicator
Green LED (the stable incident, stable light shielding when lit) (equipped with the receiver)
Operation Indicator
Orange LED (output ON lighting) (equipped with the receiver)
Impact Resistance
Durable 500m / s2 (about 50G) XYZ each direction three times
Vibration Resistance
Endurance 10 over 500Hz double amplitude 3mm (MAX.20G) XYZ each direction 2 hours
Cable
0.1mm2 3 core (projector 2 core) cab tire cable with 2m