Buy more than* S$200* and get FREE SHIPPING

  • Micro Photo Sensor
  • Micro Photo Sensor
  • Micro Photo Sensor
  • Micro Photo Sensor

Micro Photo Sensor PM-T54

Item.#
06884805
Mfr.#
PM-T54
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Output Opreration
INCIDENT LIGHT: ON / DARK-ON (EQUIPPED WITH 2 OUTPUTS)
Emitting Element
INFRARED LED (NON-MODULATION TYPE)
Using Periphery illuminanation (Lx)
Fluorescent light: surface irradiance 1000 or less
Operation Indicator
Vermilion LED (lights up with light enters)
Impact Resistance
15000 m/s2 (about 1500G) XYZ for all directions, 3 times
Materials (cover)
(Slit cover) Polycarbonate
Insulation Resistance (Mohm)
50 and above at DC250V mega. Between live part bundle and case
Response Time
Light: 20 micros, black-out at: 100 micros (Above 1 kHz frequency response)
Material (case)
PBT
Detection Distance (mm)
5 (Fixed)
Withstand Voltage
AC1000V 1 minute, between charging bundle and case
Type
Small model
Shape
T-TYPE
Application
Rotating body origin detection Pallet positioning Detection of overruns and origin of rotating body
Material (Terminal)
Solder plating
Output Specification
maximum inflowing current: 50 mA APPLIED VOLTAGE: 30 V DC OR LESS (BETWEEN OUTPUT AND 0 V) Residual voltage: 0.7 v or less (at 50 mA inflowing current)/0.4V or less (16 mA inflowing current)
Differential Movement (Hysteresis)
0.05 mm or less
Noise Immunity
Power line: 240 Vp, period 10 ms, pulse width 0.5 ?s Radiation: 300 Vp, period 10 ms, pulse width 0.5 ?s (in noise simulator)
Minimum Detecting Object
0.8x1.8-mm non-opaque body
Ambient Humidity
35 to 85%RH, during storage: 35 to 85%RH
Vibration Resistance
10-2000Hz double amplitude 1.5mm XYZ all directions 2 hours each
Operating Ambient Temperature (deg C)
-25 to + 55 (However, no condensation or icing allowed), during storage: -30 to +80
Consumption Electric Current (mA)
15 Or less
Power Supply Voltage (V)
5 to 24 DC+/-10% ripple below P-P10%
Repeat Pricision (mm)
Under 0.03
Connection Method
Connector type
Output
NPN transistor open collector
Weight (g)
About 3
Caution
Please be sure to insulate unused output lines.