Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Proximity Sensor Photoelectric

Proximity Sensor Photoelectric PM2-LH10

Item.#
06884945
Mfr.#
PM2-LH10
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Terminal)
HSM (Ag plating)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500
Minimum Detecting Object
phi0.05mm Domoto-sen (at a set distance 5mm)
Type
Connector type head ON
Response Time
0.8ms or less
Repeat Pricision (mm)
0.08 or less
Weight (g)
About 4.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement (Hysteresis)
At 15x15mm white non-glossy paper more than 20% of the operating distance
Wire Length
(If you want to extend 2m or more, connect a capacitor of 10microF to + V-0V terminals) possible up to the full length of 2m at Cable 0.3mm 2 or more
Application
Condenser detection in tray Positioning of Circuit Board Passage confirmation.
Vibration Resistance
2 hours 55Hz double amplitude 1.5mm XYZ each direction - 10 endurance
Emitting Element
Infrared LED (modulation type)
Short Circuit Protection
Equipment
Operation Indicator
Red LED (output ON lighting)
Caution
Depends on product, max 12.5mm may be detected by white no glossy paper. Be noted.
Power Supply Voltage (V)
10% Ripple P-P5% below 24 DC +/-- 5
Output Opreration
Light-ON
Operating Ambient Temperature (deg C)
-10 - +55 Storage: -25 - +80
Detection Distance (mm)
2.5 - 8 in (center 5) 15x15mm white non-glossy paper
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output-0V) residual voltage: 1V or less (sink current 100mA) / 0.4V or less (sink current at 16mA)
Noise Immunity
Power line: 240Vp period 10ms pulse width: 0.5micros Radiation: 300Vp period 10ms pulse width: 0.5micros (by noise simulator)
Ambient Humidity
45 - 85% RH (however, with no freezing and condensation), Storage: 45 - 85% RH
Consumption Electric Current (mA)
Average: 25 or less, the peak value: 80 or less