Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Proximity Sensor Photoelectric

Proximity Sensor Photoelectric PM2-LH10B

Item.#
06884954
Mfr.#
PM2-LH10B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-08-06
Now we ship to...
...see all
Item Feature
Material (Terminal)
HSM (Ag plating)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500
Minimum Detecting Object
phi0.05mm Domoto-sen (at a set distance 5mm)
Type
Connector type head ON
Response Time
1ms or less
Output Opreration
Non-input ON when light
Operating Ambient Temperature (deg C)
-10 to +55,Reserving time:-25 to +80
Detection Distance (mm)
At 15 x 15mm white non-glossy paper (center 5) 2.5 to 8
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output -0V) residual voltage: 1V or less (at the inflow current 100mA) and /0.4V below (the current flowing at 16mA)
Noise Immunity
Power Line: 240Vp cycle 10ms pulse width: 0.5micros Radiation: 300Vp cycle 10ms pulse width: 0.5micros (at noise simulator)
Ambient Humidity
45 to 85% RH (however, that no freezing and condensation), Storage: 45 to 85% RH
Consumption Electric Current (mA)
Average value: 25 or less, the peak value: 80 or less
Emitting Element
Infrared LED (modulation type)
Short Circuit Protection
Equipment
Operation Indicator
Red LED (output ON lighting)
Caution
Depends on product, max 12.5mm may be detected by white no glossy paper. Be noted.
Power Supply Voltage (V)
5 to 24 DC +/- 10% ripple P-P5% or less
Weight (g)
About4.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Differential Movement (Hysteresis)
At 15 x 15mm white non-glossy paper than 20% of the operating distance
Wire Length
(If you want to extend 2m or more, connect a capacitor of 10microF to + V-0V terminals) can 2m in total length up to 0.3mm cable of 2 more
Application
Condenser detection in tray
Positioning of Circuit Board
Passage confirmation.
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction endurance