Buy more than* S$200* and get FREE SHIPPING

  • Cable Connector
  • Cable Connector
  • Cable Connector

Cable Connector CN-13-C1

Item.#
06885015
Mfr.#
CN-13-C1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cable Outside Diameter (mm phi)
3.8
Materials (cable)
Flexible PVC
Cable Length (m)
1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Limited reflective micro photo sensor PM2 series dedicated connector
Cable
0.2mm 2 x3 cabtyre cable
Material (case)
PBT G30% (UL94 VO) black
Weight (g)
About 20
Connection Method
(Soldered portion is insulated by heat shrinkable tube) soldered connection