Buy more than* S$200* and get FREE SHIPPING

  • Micro Proximity Sensor
  • Micro Proximity Sensor
  • Micro Proximity Sensor

Micro Proximity Sensor GXL-8FU

Item.#
06885207
Mfr.#
GXL-8FU
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wafer frame detection, detecting the presence of aluminum pallets, pallet assembly dog detection, etc.
Short Circuit Protection
Equipment
Instability Detection Range (mm)
0 to 1.8
Maximum Ink Ejecting Frequency (Hz)
1k(Max)
Standard Detective Object (mm)
Iron 15 x 15 x t1
Operation Indicator
-
Type
Flat ON
Withstand Voltage
1 minute whole charging part-case AC1000V
Output
Non-contact DC 2-wire
Protection Structure
IP67 (IEC), IP67g (JEM), water tight type (JIS)
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction
Cable
0.15mm 2 2 core oil heat cold cab tire cable 1m with
Impact Resistance (m/s2)
Three times (about 100G) XYZ each direction endurance 1000
Caution
The maximum load current depends on the ambient temperature. When extending cable, residual voltage becomes larger depending on cable type.Cables of length 5m have higher voltage of +0.1V.
Consumption Electric Current (mA)
(Will be the leakage current of the output is OFF.) 0.8 or less
Output Specification
Load current: 3 to 70mA residual voltage: 3V or less
Maximum Operating Distance
2.5mm+/-20%
Weight (g)
About12
Operating Ambient Temperature (deg C)
-25 to +70,Reserving time:-30 to +80
Output Opreration
ON when approaching
Differential Movement (Hysteresis)
Than 20% of the operating distance
Ambient Humidity
45 to 85% RH, Storage: 35 to 95% RH
Repeat Pricision (mm)
And 0.04 or less: a direction perpendicular to the detection axis direction, the detection axis
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The maximum operating distance indicates the standard sensing object for the maximum detection distance.
Stable sensing range considering the ambient temperature and supply voltage variations and indicates the distance scale enables to stabilize the s
2-Colors Indication Lamp
Red LED lights up green LED lighting / unstable detection stable detection
Changes in Detection Distance
And within +/- 2% at change of 10% +/- of Operating voltage: voltage characteristic -10 to +15% of sensing distance at the time of use at 20 deg C ambient temperature range: temperature characteristics
Indicator Lamp
Red LED lights up green LED lighting / unstable detection stable detection
Material
Body: PBT, Table \ 示灯 parts: polyallylate
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V Mega
Cable Extension (m)
Total length up to 50 can be extended in cable 0.3mm of 2 more
Accessories
(Sensor mounting bracket) 1 set MS-GXL8-4
Power Supply Voltage (V)
12 to 24V DC +/- 10% ripple P-P10% or less