Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DC 3-Wire Type, Cylinder Type Proximity Sensor
  • DC 3-Wire Type, Cylinder Type Proximity Sensor
  • DC 3-Wire Type, Cylinder Type Proximity Sensor

DC 3-Wire Type, Cylinder Type Proximity Sensor GX-N12M

5.00 (1)
Item.#
06885541
Mfr.#
GX-N12M
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Short Circuit Protection
Equipment
Ambient Humidity
45 TO 85% RH, STORAGE: 35 TO 95% RH
Application
Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
Accessories
Nut: 2 sheets, toothed washer: 1 sheets
Standard Detective Object (mm)
Iron 12x12xt1
Output Opreration
ON at the time of access
Type
Shielded type
Vibration Resistance
Durable 10-55Hz double amplitude 1.5mm XYZ all directions 2 hours each
Cable
0.3mm2 With 2m 3core oilproof, heat and cold resistant cabtyre cable
Changes in Detection Distance
Temperature characteristics: when ambient temperature range is 20deg C and detection distance is within +/-10% Voltage characteristics: +/- 10% of operating power supply voltage has variation within +/- 2%
Impact Resistance (m/s2)
Durability 1000 (about 100G) XYZ all directions, 3 times
Cable Extension (m)
0.3mm2 above Cables can be extended to full length of 100m
Output
NPN transistor open collector maximum flow telegram style: 100 mA applied voltage: 30V DC and below (between output and 0V) residual voltage: 1.5V and below (with 100 mA of inflow current) / 0.4V and below (with 16 mA of inflow current)
Noise Immunity
Power line: 240 Vp / pulse width 0.5 ?s (in noise simulator)
Maximum Operating Distance
3mm+/-10%
Outer Diameter
M12
Consumption Electric Current (mA)
10 or less
Operating Ambient Temperature (deg C)
-25 to + 70, during storage: -30 to +80
Instability Detection Range (mm)
0 - 2.4
Maximum Ink Ejecting Frequency (Hz)
450 (Max.)
Differential Movement (Hysteresis)
20% Or less of operation distance
Operation Indicator
Orange LED (lights up when output is ON)
Material
Case: Brass (nickel plate), detecting-element: nylon, indicating, lamp part:nylon
Caution
The maximum operating distance indicates the maximum detection distance for the standard object to be sensed. Stable sensing range considers the ambient temperature and supply voltage variations and indicates the distance range that enables stabilizin
Insulation Resistance (Mohm)
It is above 50 at DC250V mega. Between live parts (entire bundle) and case.
Power Supply Voltage (V)
12 to 24 DC15+10% Ripple P-P below 10%
Withstand Voltage
AC1000V 1 minute Between live part package and case
Protection Structure
IP67 (IEC), IP67g (JEM), a flood-proof type (JIS)
Weight (g)
About 65 (including nut and toothed washer)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection machine production
5
From Japan
On 2013-07-23 13:12:59
It is saved because the price is cheap
This review is about item#06885541.