Buy more than* S$200* and get FREE SHIPPING

  • DC 3-Wire Type, Cylinder Type Proximity Sensor
  • DC 3-Wire Type, Cylinder Type Proximity Sensor
  • DC 3-Wire Type, Cylinder Type Proximity Sensor

DC 3-Wire Type, Cylinder Type Proximity Sensor GX-N12MB

5.00 (1)
Item.#
06885557
Mfr.#
GX-N12MB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Short Circuit Protection
Equipment
Ambient Humidity
45 to 85% RH, Storage: 35 to 95% RH
Application
Determining machines positions. Aluminum pallets through confirmation. Detection of work presence
Operation Indicator
Orange LED (output ON lighting)
Accessories
Nut: two, toothed washer: 1 piece
Standard Detective Object (mm)
Iron 12 x 12 x t1
Output Opreration
ON away
Weight (g)
(Including nut-toothed washer) About65
Material
Case: Brass (nickel plated), detection: Nylon, Table \ 示灯: Nylon
Changes in Detection Distance
And within +/- 2% at change of 10% +/- voltage of the power supply used: voltage characteristics within +/- 10% of the detection distance when the + 20 deg C at Ambient Temperature Range: Temperature characteristics
Impact Resistance (m/s2)
Three times (about 100G) XYZ each direction endurance 1000
Cable Extension (m)
Total length up to 100m can be extended in cable 0.3mm of 2 more
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output -0V) residual voltage: 1.5V or less (at sink current 100mA) and /0.4V below (influx at current 16mA)
Noise Immunity
Power Line: 240Vp pulse width 0.5micros (at noise simulator)
Maximum Operating Distance
3mm+/-10%
Outer Diameter
M12
Consumption Electric Current (mA)
10 or less
Type
Shield Type
Operating Ambient Temperature (deg C)
-25 to +70,Reserving time:-30 to +80
Instability Detection Range (mm)
0 to 2.4
Maximum Ink Ejecting Frequency (Hz)
450(Max)
Differential Movement (Hysteresis)
Than 20% of the operating distance
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction endurance
Caution
The maximum operating distance indicates the maximum detection distance for the standard object to be sensed.
Stable sensing range considers the ambient temperature and supply voltage variations and indicates the distance range that enables stabilizing the standard object to be sensed.
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V Mega
Power Supply Voltage (V)
12 to 24 DC-15 to + 10%
ripple P-P10% or less
Withstand Voltage
1 minute whole charging part-case AC1000V
Protection Structure
IP67 (IEC), IP67g (JEM), water tight type (JIS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection machine production
5
From Japan
On 2013-07-23 13:12:59
It is saved because the price is cheap
This review is about item#06885541.