Buy more than* S$200* and get FREE SHIPPING

  • DC 2 wire type , cylinder type proximity sensor
  • DC 2 wire type , cylinder type proximity sensor
  • DC 2 wire type , cylinder type proximity sensor

DC 2 wire type , cylinder type proximity sensor GX-12MUB

5.00 (1)
Item.#
06885706
Mfr.#
GX-12MUB
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Output Opreration
ON away
Short Circuit Protection
Equipment
Ambient Humidity
45 to 85% RH, Storage: 35 to 95% RH
Accessories
Nut: two, toothed washer: 1 piece
Consumption Electric Current (mA)
0.8 or less
Operation Indicator
Orange LED (output ON lighting)
Outer Diameter
M12
Output
Non-contact DC 2-wire
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The maximum operating distance indicates the standard sensing object for the maximum detection distance. Stable sensing range considering the ambient temperature and supply voltage variations and indicates the distance scale enables to stabilize the s, This product is manufactured in Japanese standards. Please check the specification before you order., The maximum operating distance indicates the standard sensing object for the maximum detection distance. Stable sensing range considering the ambient temperature and supply voltage variations and indicates the distance scale enables to stabilize the s
Purpose
Dertermining machines positions. Aluminum pallets through confirmation, Dertermining machines positions. Aluminum pallets through confirmation
Material
Case: Brass (nickel plated), detection: Nylon, Table \ 示灯: Nylon
Indicator Lamp
Orange LED (output ON lighting)
Impact Resistance (m/s2)
Three times (about 100G) XYZ each direction endurance 1000
Power Supply Voltage (V)
12 to 24 (DC-15 to + 10% ripple P-P9% or less)
Withstand Voltage
1 minute whole charging part-case AC1000V
Differential Movement (Hysteresis)
Than 20% of the operating distance
Type
Shield type (screw type)
Operating Ambient Temperature (deg C)
-25 to +70,Reserving time:-30 to +80
Instability Detection Range (mm)
0 to 2.4
Maximum Operating Distance
3mm+/-10%
Standard Detective Object (mm)
Iron 12 x 12 x t1
Maximum Ink Ejecting Frequency (Hz)
1.2K(Max)
Protection Structure
IP67 (IEC), IP67g (JEM), water tight type (JIS)
Weight (g)
(Including nut-toothed washer) About55
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction
Changes in Detection Distance
And within +/- 2% at change of 10% +/- of Operating voltage: voltage characteristic within +/- 10% of the detection distance when the + 20 deg C at Ambient Temperature Range: Temperature characteristics
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V Mega
Cable Extension (m)
Total length up to 50m can be extended in cable 0.3mm of 2 more
Output Specification
Load current: 3 to 70mA residual voltage: 3V or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work confirmation of special machine
5
From Japan
On 2017-06-07 20:53:16
Even if the total length is short and the space is small it can be set up. The price is also easy and very easy to use.
This review is about item#47096262.