Buy more than* S$200* and get FREE SHIPPING

  • Compact Inductive Proximity Sensor
  • Compact Inductive Proximity Sensor
  • Compact Inductive Proximity Sensor

Compact Inductive Proximity Sensor GL-18HL

Package Qty.
Ship pack of
38.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Instability Detection Range (mm)
0 - 10
Impact Resistance (m/s2)
3 times (about 100G) XYZ each direction endurance 1000
Maximum Ink Ejecting Frequency (Hz)
500 (maximum)
Differential Movement (Hysteresis)
More than 15% of operating distance
Operation Indicator
Red LED (output ON lighting)
Vibration Resistance
2 hours 55Hz double amplitude 1.5mm XYZ each direction - 10 endurance
Operating Ambient Temperature (deg C)
-25 - +70 Storage: -25 - +70
Consumption Electric Current (mA)
10 or less
Standard Detective Object (mm)
Iron 40x40xt1
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output-0V) residual voltage: 1.5V or less (sink current 100mA) / 0.4V or less (inflow by the current 16mA)
Long distance
Case: polyallylate
MS-GL18HL (Sensor mounting bracket): set
Changes in Detection Distance
And within +/-2% of the variation in 10% +/-of the power supply voltage to: voltage characteristic within +/-10% of sensing distance at the time of use at 20deg C ambient temperature range: temperature characteristics
Maximum Operating Distance
12mm +/-10%
Cable Extension (m)
Can be extended up to the full length of 100m at Cable 0.3mm 2 or more
Output Opreration
ON when approaching
Noise Immunity
Power line: 240Vp period 10ms pulse width 0.5micros (by noise simulator)
Ambient Humidity
45 - 85% RH, Storage: 45 - 85% RH
0.3mm 2 3 core oil cab tire cable 1m with
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V mega
Power Supply Voltage (V)
10 - 30 DC Ripple P-P10% or less
Withstand Voltage
1 minute live parts to case AC1000V
Protection Structure
IP67 (IEC), IP67g (JEM), water tight type (JIS)
Weight (g)
About 45
The maximum operating distance indicates the maximum detection distance for the standard object to be sensed. Stable sensing range considers the ambient temperature and supply voltage variations and indicates the distance range that enables stabilizing the standard object to be sensed.
Overrun detection of the moving table, the positioning of the metal pallet, detection of the lid of aluminum foil