Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Liquid Detection Sensor
  • Liquid Detection Sensor
  • Liquid Detection Sensor

Liquid Detection Sensor EX-F1

Item.#
06886765
Mfr.#
EX-F1
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Low transparency liquid and high viscosity liquid may not be detected. Do not use other than proper pipes. Detection liquid tempeature must be within usage ambient temperature.
Impact Resistance (m/s2)
5 times (about 10G) XYZ each direction endurance 100
Output Opreration
And selected by changeover switch ON when there is no ON / liquid when a liquid is
Noise Immunity
Power Line: 240Vp cycle 10ms pulse width 0.5micros Radiation: 300Vp cycle 10ms pulse width 0.5micros (at noise simulator)
Short Circuit Protection
Equipment
Ambient Humidity
35 to 85% RH, Storage: 35 to 85% RH
Detection Object
Liquid
Operating Ambient Temperature (deg C)
-10 to +55(No condensation No freezing),Reserving time:-20 to +70
Compatible Pipe Diameter (phi mm)
6-13 transparent pipe outer diameter [PFA pipe having a transparency or equivalent (fluorine resin), a wall thickness of 1mm]
Response Time
2ms or less
Supply Voltage
10% ripple P-P10% less than 12 to 24V DC +/-
Type
Amplifier built-in pipe mountable
Material
Case: Polycarbonate, Ties: nylon, non-slip tube: silicon
Purpose
Fluid level detection in aquarium
Cable Extension (m)
Total length up to 50m can be extended in cable 0.3mm of 2 more
Emitting Element
Infrared LED (modulation type)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 10000, incandescent lamp: the light-receiving surface illuminance 3000
Operation Indicator
Red LED (output ON lighting)
Vibration Resistance
2 hours 10 to 150Hz double amplitude 0.75mm XYZ each direction endurance
Cable
0.1mm 2 3 core cab tire cable 1m with
Insulation Resistance (Mohm)
Whole charging part to case 20 or more at DC250V Mega
Consumption Electric Current (mA)
30 or less
Withstand Voltage
1 minute whole charging part-case AC1000V
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output -0V) residual voltage: 1V or less (at the inflow current 100mA) and /0.4V below (the current flowing at 16mA)
Weight (g)
About15
Accessories
Ties: 2, slip tube: two