Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 1.25-3-RED

4.54 (13)
Item.#
06886792
Mfr.#
TMEV 1.25-3-RED
Package Qty.
1Box(100PC)
Ship pack of
1
10.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Dimension D (phi mm)
4.1
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimension H (mm)
10.0
Dimensions L (mm)
17.5
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
1.25
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Compatible Tool
Manual tool /NH11, NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Electric AWG Wire Conjugation Range (#)
22-16
Rated Voltage (V)
300
Dimension d2(phi mm)
3.2
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
5.5
Dimension F (mm)
4.75
Color (Insulators)
Red
Insulator Shape
TME type
Type
(R form) Round shape
JIS Standard
JIS C 2805
Specification
RoHS compliant product HS (high solids) terminal -
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Maintenance of electrical equipment
4
From Japan
On 2016-08-19 00:47:53
Thank you for delivery and quick response. If there is an opportunity, also thank you.
This review is about item#06886792.
Control panel of the assembly line.
2
From Japan
On 2016-08-05 08:27:16
There is no quite transparent in the crimp terminal with an insulating coating. It was often do not meet the deadline takes delivery time even, but was saved will be shipped on the day to Monotarou's. High of is the price basis, but there was not Shoga.
This review is about item#6886826.
As automotive ground terminal.
5
From Japan
On 2016-06-18 09:08:37
It uses often in quite corrosion, but it can be used without problems. Price also will mon this
This review is about item#45321665.
Control panel wiring work
5
From Japan
On 2014-07-11 09:59:58
I was looking for a yellow sheath in 1.25SQ, but was purchased because there was a thing of Mr. NICHIFU. Since the special color It was good to be purchased at Monotarou's.
This review is about item#11088086.
Outlet
5
From Japan
On 2014-07-03 13:53:25
'm Happy because I always use the NICHIFU. As early as shipping a little more price is cheaper, and more satisfaction is up.
This review is about item#06886844.
It is for the power of cable tip processing for amplifier
5
From Japan
On 2013-06-18 14:06:18
There is no problem because we use all the time.
This review is about item#06886871.
Field work
5
From Japan
On 2013-04-04 13:42:58
Insulating coating with crimping terminal is required in the field work, we bought because the stock has run out. Crimp the wire after arrival were tested, but it does not have any problem at all.
This review is about item#06886844.
For the electrical wiring of the experimental apparatus
3
From Japan
On 2012-10-10 15:43:31
It could be used without problems. It is the price is good if more cheaper.
This review is about item#06886844.
Use the panel in the wiring
5
From Japan
On 2012-09-25 12:43:18
In particular impression is not because it uses always, Work with easy-to-use is make progress.
This review is about item#06886835.
Used in internal distribution of a small control panel
5
From Japan
On 2012-08-28 13:10:17
Crimping is easy since the insulating portion is also within easy by a thick line and has become a stage.
This review is about item#06886853.