Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 1.25-3.5-CLR

4.65 (17)
Item.#
06886844
Mfr.#
TMEV 1.25-3.5-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Dimension D (phi mm)
4.1
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimension H (mm)
10.0
Dimensions L (mm)
18.8
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
1.25
CSA Standard Acquisition
Available
Compatible Tool
Manual tool /NH11, NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Specification
RoHS compliant product HS (high solids) terminal -
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Electric AWG Wire Conjugation Range (#)
22-16
Rated Voltage (V)
300
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
6.6
Dimension F (mm)
5.5
Color (Insulators)
Transparent
Insulator Shape
TME type
Type
(R form) Round shape
JIS Standard
JIS C 2805
Dimension d2(phi mm)
3.7
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-12-15 09:25:58
It is a crimp terminal that is easy to use normally. It is also good to have an insulating coating.
This review is about item#6886792.
Test equipment
5
From Japan
On 2017-10-17 16:40:01
Both quality and price are satisfactory. Dispatch is also early and is saved.
This review is about item#6886801.
For welding machine wiring
5
From Japan
On 2017-10-02 21:39:25
I was able to purchase exactly the size, it was very good.
This review is about item#66085346.
For wiring of welding machine.
5
From Japan
On 2017-09-17 23:19:28
The connection part of the welding machine was 6 mm. Because it is my order mistake I order additional order.
This review is about item#66085337.
Maintenance of electrical equipment
4
From Japan
On 2016-08-19 00:47:53
Thank you for prompt response and delivery. If there is opportunity, thank you again.
This review is about item#06886792.
Assembly wiring of the control panel.
2
From Japan
On 2016-08-05 08:27:16
Crimp terminal with insulation coating is not quite transparent. Even though there was a delivery date, it was often that I could not make it in time, but I shipped it to Monotaro san that day and it was saved. Although it is expensive in terms of price, there was no way out.
This review is about item#6886826.
As a ground terminal for automobiles.
5
From Japan
On 2016-06-18 09:08:37
It is quite corrosive often used, but it can be used without problems. The price will be like this
This review is about item#45321665.
Control panel wiring work
5
From Japan
On 2014-07-11 09:59:58
I was looking for a yellow sheath with 1.25 SQ, but I bought it because there was Nichifu's' s one. It was a special color so I was able to purchase it with Monotaro san.
This review is about item#11088086.
For outlet
5
From Japan
On 2014-07-03 13:53:25
I am satisfied because I always use Nicif. If the price is a little cheaper and shipment is earlier, the satisfaction will be further improved.
This review is about item#06886844.
It is for power supply of amplifier for cable tip processing
5
From Japan
On 2013-06-18 14:06:18
It always uses it so there is no problem.
This review is about item#06886871.