Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 2-3-BLU

5.00 (5)
Item.#
06886914
Mfr.#
TMEV 2-3-BLU
Package Qty.
1Box(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Dimension D (phi mm)
4.5
Color (Insulators)
Blue
Insulator Shape
TME type
Type
(R form) Round shape
JIS Standard
-
Dimension d2(phi mm)
3.2
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
6.5
Dimension F (mm)
4.95
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Electric AWG Wire Conjugation Range (#)
16-14
Rated Voltage (V)
300
Dimensions L (mm)
18.2
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
2
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension H (mm)
10.0
Compatible Tool
Manual tool: NH12, NH32
Specification
RoHS compliant product HS (high solids) terminal -
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a material for electrical wiring
5
From Japan
On 2018-06-05 16:41:01
Neighborhood home centers do not have such quantities and unit prices, It's a big help. As we used the same products so far as stock Since I purchased it, I will use it, but I think that there is no problem.
This review is about item#06887011.
Wiring work
5
From Japan
On 2014-07-03 10:52:54
It is stable quality.
This review is about item#06887027.
Used for wiring inside the outlet of movable extension cord
5
From Japan
On 2014-06-16 13:36:44
It is a product whose quality is stable. I think that it can be used regardless of professional.
This review is about item#06887011.
For maintenance
5
From Japan
On 2014-04-11 23:39:57
Nicif products are reliable and satisfied with the price. It is very convenient because we can grasp the shipping status.
This review is about item#06886975.
Hoist electrical wiring
5
From Japan
On 2008-05-09 14:37:33
When used with insulation crimp punch, tensile strength is obtained. If there is no coating, the stranded portion is exposed and weakens against pulling.
This review is about item#06886993.