Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 2-4-BLU

5.00 (4)
Item.#
06886975
Mfr.#
TMEV 2-4-BLU
Package Qty.
1Box(100PC)
Ship pack of
1
10.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Dimension D (phi mm)
4.5
Type
(R form) Round shape
JIS Standard
JIS C 2805
Dimension d2(phi mm)
4.3
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
8.5
Dimension F (mm)
7.75
Color (Insulators)
Blue
Insulator Shape
TME type
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Compatible Tool
Manual tool: NH12, NH32
Electric AWG Wire Conjugation Range (#)
16-14
Rated Voltage (V)
300
Nominal Sectional Area (mm2)
2
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension H (mm)
10.0
Dimensions L (mm)
22.0
Operating Temperature Range (deg C)
-40 - +75
Specification
RoHS compliant product HS (high solids) terminal -
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power distribution work
5
From Japan
On 2014-07-03 10:52:54
It is stable quality.
This review is about item#06887027.
Use the outlet inside of the connection of the movable extension cord
5
From Japan
On 2014-06-16 13:36:44
Is a commodity that quality is stable. I think that it can be used regardless of Pro-Am.
This review is about item#06887011.
For maintenance
5
From Japan
On 2014-04-11 23:39:57
NICHIFU product is unreliable, but they all satisfy price. Since the shipment situation you can understand, it is very convenient.
This review is about item#06886975.
Hoist electrical wiring
5
From Japan
On 2008-05-09 14:37:33
When used in insulation crimp punch, the strength of the tension comes out. More line part that's coated-free becomes weak in tension exposed.
This review is about item#06886993.