Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 3.5-4-YEL

5.00 (1)
Item.#
06887072
Mfr.#
TMEV 3.5-4-YEL
Package Qty.
1Box(100PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Sectional Area (mm2)
3.5
Dimension D (phi mm)
6.3
Specification
RoHS compliant product HS (high solids) terminal -
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 4.6
Dimensions L (mm)
26.0
Operating Temperature Range (deg C)
-40 - +75
Type
(R form) Round shape
Dimension d2(phi mm)
4.3
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Incombustibility
UL94V-0
Rated Voltage (V)
300
Dimension F (mm)
8.0
Dimension H (mm)
14.0
Color (Insulators)
Yellow
Insulator Shape
TME type
JIS Standard
-
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
8.0
Electric AWG Wire Conjugation Range (#)
12
Compatible Tool
Manual tool /NH13, NH32
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When socket outlet, breaker is connected
5
From Japan
On 2017-03-28 09:47:52
I can use it normally without problems. I think that it is an easy-to-use product.
This review is about item#6887072.