Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 5.5-4-CLR

4.67 (3)
Item.#
06887106
Mfr.#
TMEV 5.5-4-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Dimension D (phi mm)
6.8
Type
(R form) Round shape
JIS Standard
JIS C 2805
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Dimension H (mm)
14.0
Dimensions L (mm)
27.0
Operating Temperature Range (deg C)
-40 - +75
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Incombustibility
UL94V-0
Rated Voltage (V)
300
Nominal Sectional Area (mm2)
5.5
Dimension d2(phi mm)
4.3
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
9.5
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
8.25
Color (Insulators)
Transparent
Insulator Shape
TME type
Compatible Tool
Manual tools: NH13
Specification
RoHS compliant product HS (high solids) terminal -
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for wiring of pump.
5
From Japan
On 2015-08-16 15:27:47
It was a product of reason.
This review is about item#45321954.
To automotive electrical equipment etc.
5
From Japan
On 2014-10-14 23:35:13
It was used for terminals of automotive electrical components. The best performance is demonstrated by combining with a special tool, but on the contrary, when using a tool made by another company, troubles such as cracking of insulating resin will also occur, so it is necessary to be careful
This review is about item#06887133.
Wiring work
4
From Japan
On 2014-08-29 15:39:52
The inside of the covering part is transparent, the inside copper wire can be seen.
This review is about item#06887142.