Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 5.5-5-CLR

4.67 (3)
Item.#
06887124
Mfr.#
TMEV 5.5-5-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Dimension D (phi mm)
6.8
Color (Insulators)
Transparent
Insulator Shape
TME type
Type
(R form) Round shape
JIS Standard
JIS C 2805
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Dimension H (mm)
14.0
Specification
RoHS compliant product HS (high solids) terminal -
Incombustibility
UL94V-0
Rated Voltage (V)
300
Dimensions L (mm)
27.0
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
5.5
Dimension d2(phi mm)
5.3
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
9.5
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
8.25
Material (Terminal)
Oxygen free copper (electric tin wire)
Compatible Tool
Manual tools: NH13
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for wiring of pump.
5
From Japan
On 2015-08-16 15:27:47
It was a product of reason.
This review is about item#45321954.
To automotive electrical equipment etc.
5
From Japan
On 2014-10-14 23:35:13
It was used for terminals of automotive electrical components. The best performance is demonstrated by combining with a special tool, but on the contrary, when using a tool made by another company, troubles such as cracking of insulating resin will also occur, so it is necessary to be careful
This review is about item#06887133.
Wiring work
4
From Japan
On 2014-08-29 15:39:52
The inside of the covering part is transparent, the inside copper wire can be seen.
This review is about item#06887142.