Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV 5.5-6-CLR

4.67 (3)
Item.#
06887142
Mfr.#
TMEV 5.5-6-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Dimension D (phi mm)
6.8
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Dimension H (mm)
14.0
Dimensions L (mm)
30.5
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
5.5
Dimension d2(phi mm)
6.4
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Incombustibility
UL94V-0
Rated Voltage (V)
300
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
12.0
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
10.5
Color (Insulators)
Transparent
Insulator Shape
TME type
Type
(R form) Round shape
JIS Standard
JIS C 2805
Compatible Tool
Manual tools: NH13
Specification
RoHS compliant product HS (high solids) terminal -
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for wiring of pump.
5
From Japan
On 2015-08-16 15:27:47
It was a product of reason.
This review is about item#45321954.
To automotive electrical equipment etc.
5
From Japan
On 2014-10-14 23:35:13
It was used for terminals of automotive electrical components. The best performance is demonstrated by combining with a special tool, but on the contrary, when using a tool made by another company, troubles such as cracking of insulating resin will also occur, so it is necessary to be careful
This review is about item#06887133.
Wiring work
4
From Japan
On 2014-08-29 15:39:52
The inside of the covering part is transparent, the inside copper wire can be seen.
This review is about item#06887142.