Buy more than* S$200* and get FREE SHIPPING

  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form
  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form
  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form

Crimp Contact With An Isolation Coating, Y TypeFront Open Form TMEV 1.25Y-3.5-RED

4.71 (21)
Item.#
06887212
Mfr.#
TMEV 1.25Y-3.5-RED
Package Qty.
1Box(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimension F (mm)
5.8
Rated Voltage (V)
300
Dimension H (mm)
10.0
Nominal Sectional Area (mm2)
1.25
Incombustibility
UL94V-0
Dimensions d2 (mm)
3.7
Material (insulator)
Polyvinyl chloride (PVC)
Specification
RoHS compliant product HS (high solids) terminal -
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Dimensions B (mm)
5.8
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
4.1
Color (Insulators)
Red
Insulator Shape
TME type
Dimensions L (mm)
20.5
Operating Temperature Range (deg C)
-40 - +75
Type
(Y-globe type) Point open type
CSA Standard Acquisition
Available
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Compatible Tool
Manual tool /NH11, NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
For wiring of electronic circuits
5
From Japan
On 2017-12-01 19:20:43
You can purchase what you need from among the shapes, colors and sizes of a number of crimp terminals, and we are very sorry.
This review is about item#45324571.
Used for wiring equipment
5
From Japan
On 2017-11-22 17:17:47
Easy to use It has been patronized for many years, but the purchase price is different depending on the color Could I ask the reason?
This review is about item#6887176.
Creating speaker cable
5
From Japan
On 2017-10-29 00:09:32
Speaker cable can be easily made. Crimping is also easy. There is also an insulating coating and there is no insulation support and it is simple. But it is better to examine the size firmly It was not fine in 2Y-6 I bought. I regret to repurchase it?
This review is about item#45324937.
Used as connection terminal of control panel
5
From Japan
On 2017-10-26 21:28:17
By connecting with the parts, it can be tightened firmly to the connecting terminal of the control unit and it can be caulked well without looseness and it is particularly good without problems.
This review is about item#6887176.
Machine repair
5
From Japan
On 2017-04-23 10:30:54
It is convenient because it can easily crimp securely. After that it is interesting to what extent the deterioration degree of plastic part progresses.
This review is about item#6887212.
Remote control wiring of water heater
4
From Japan
On 2017-03-04 10:25:41
I used the genuine remote control concord, but since the cord of the roll can correspond to various lengths, it is adopted and it is used for processing the connection part.
This review is about item#11088305.
Repair, expansion
4
From Japan
On 2016-09-29 19:44:25
Clear coating can be used for each code color and you can confirm the tightened situation, so it is handy
This review is about item#6887246.
Training wiring work
5
From Japan
On 2016-07-15 16:24:39
It is a very good product. Throute inside? Even if it is in a state or somewhat routed, it goes smoothly. There is no problem at all.
This review is about item#06887273.
Terminal block wiring work
5
From Japan
On 2016-06-15 21:43:00
Crimpable and easy to handle
This review is about item#06887291.
Product
3
From Japan
On 2016-05-31 14:41:39
Especially not possible nor impossible
This review is about item#06887316.