Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form
  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form
  • Crimp Contact With An Isolation Coating, Y TypeFront Open Form

Crimp Contact With An Isolation Coating, Y TypeFront Open Form TMEV 2Y-4S-CLR

4.65 (17)
Item.#
06887343
Mfr.#
TMEV 2Y-4S-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
11.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Color (Insulators)
Transparent
Insulator Shape
TME type
Type
(Y type) terminals
Dimensions d2 (mm)
4.3
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension H (mm)
10.0
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen free copper (electric tin wire)
Rated Voltage (V)
300
Dimensions L (mm)
21.5
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
2
Material (insulator)
Polyvinyl chloride (PVC)
Dimensions B (mm)
7.0
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.5
Dimension F (mm)
7.0
Specification
RoHS compliant product HS (high solids) terminal -
Compatible Tool
Manual tool /NH12, NH32 Main unit/NA10, NA3 Head/N10 12, N3 12
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
機械の修理
5
From Japan
On 2017-04-23 10:30:54
簡単に確実に圧着できるので便利です。あとはプラスチック部分の劣化具合の進行がどの程度なのかが気になるとこです。
This review is about item#6887212.
Remote control wiring of the water heater
4
From Japan
On 2017-03-04 10:25:41
Had been using the genuine products remote Concord, it is more of the role of the code You use the processing of the adopted order to accommodate various lengths connection.
This review is about item#11088305.
Repair, expansion
4
From Japan
On 2016-09-29 19:44:25
Clear coating has come in handy because it can also check the situation tighten can be used for each code color
This review is about item#6887246.
Work of wiring in training
5
From Japan
On 2016-07-15 16:24:39
It is a very good commodity. Medium is the throat? What has become Jo, we will enter smoothly be slightly line destination is loosened. I Nashi problem at all.
This review is about item#06887273.
Terminal block wiring work
5
From Japan
On 2016-06-15 21:43:00
It is easy to easy crimping
This review is about item#06887291.
Product
3
From Japan
On 2016-05-31 14:41:39
None in particular impossible without also acceptable
This review is about item#06887316.
wiring
5
From Japan
On 2016-05-25 17:44:12
Finish is clean with clear cover.
This review is about item#06887343.
Purchase in order to use the wiring
5
From Japan
On 2015-09-22 22:51:46
Price is cheap, delivery time is short GOOD!
This review is about item#06887352.
Water heater attached
5
From Japan
On 2015-07-07 14:35:20
Easy to use.
This review is about item#06887273.
Harness production
5
From Japan
On 2014-06-26 13:13:43
Price was saved cheaper.
This review is about item#45324745.