Buy more than* S$200* and get FREE SHIPPING

  • Pressure Terminal, Tc FormStick Type With Insulated Covering
  • Pressure Terminal, Tc FormStick Type With Insulated Covering
  • Pressure Terminal, Tc FormStick Type With Insulated Covering

Pressure Terminal, Tc FormStick Type With Insulated Covering TMEV TC-1.25-11-RED

4.57 (7)
Item.#
06887413
Mfr.#
TMEV TC-1.25-11-RED
Package Qty.
1Box(100PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Material (insulator)
Vinyl chloride
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
4.1
Color (Insulators)
Red
Insulator Shape
TME type
Nominal Sectional Area (mm2)
1.25
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Dimension F (phi mm)
1.9
Dimension l (mm)
11.0
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimension H (mm)
10.0
Dimensions L (mm)
23.0
Operating Temperature Range (deg C)
-40 - +75
Incombustibility
UL94V0
Compatible Tool
Manual tool: NH11, NH32
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As for the terminal of the speaker cable.
3
From Japan
On 2017-11-25 15:27:58
Although it is a leading manufacturer maker, it was possible to purchase it cheaply by using a coupon and purchasing it with other goods.
This review is about item#6887431.
Updating luminaires
5
From Japan
On 2017-09-12 15:58:44
Insert thickness on the plug connection terminal is exactly good, it can be used without coming off. I use it conveniently.
This review is about item#6887501.
Flat cable terminal
5
From Japan
On 2016-01-12 21:21:42
I am satisfied without changing as it is usually used.
This review is about item#06887413.
Camper car production
5
From Japan
On 2014-08-04 13:16:31
Price is cheap · Quality is also good
This review is about item#06887492.
Electric construction etc.
5
From Japan
On 2013-12-14 08:35:11
Especially no problem, price is reasonable.
This review is about item#06887413.
Used for power duct
4
From Japan
On 2013-04-18 13:05:37
Very easy to use
This review is about item#06887535.
Used as servo motor's amplifier output terminal
5
From Japan
On 2012-06-26 16:53:39
Although it does not enter smoothly when inserting the electric wire, the terminal of Niciff makes it easy for electric wire to enter inside This is liked This is satisfied more than I want the length of the bar terminal to be 10 mm if possible
This review is about item#06887413.