Buy more than* S$200* and get FREE SHIPPING

  • Pressure Terminal, Tc FormStick Type With Insulated Covering
  • Pressure Terminal, Tc FormStick Type With Insulated Covering
  • Pressure Terminal, Tc FormStick Type With Insulated Covering

Pressure Terminal, Tc FormStick Type With Insulated Covering TMEV TC-2-11S-CLR

4.80 (5)
Item.#
06887526
Mfr.#
TMEV TC-2-11S-CLR
Package Qty.
1Box(100PC)
Ship pack of
1
13.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Dimension l (mm)
11.0
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension H (mm)
10.0
Dimensions L (mm)
23.0
Operating Temperature Range (deg C)
-40 - +75
Incombustibility
UL94V0
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Compatible Tool
Manual tool: NH12, NH32
Material (insulator)
Vinyl chloride
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.5
Color (Insulators)
Transparent
Insulator Shape
TME type
Nominal Sectional Area (mm2)
2
Dimension F (phi mm)
1.5
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Of the flat cable terminal
5
From Japan
On 2016-01-12 21:21:42
Unchanged satisfaction because you normally use.
This review is about item#06887413.
Camper production
5
From Japan
On 2014-08-04 13:16:31
It may be cheap, quality also price
This review is about item#06887492.
Electrical work, etc.
5
From Japan
On 2013-12-14 08:35:11
Without any particular problem, the price is also affordable.
This review is about item#06887413.
Used for power duct
4
From Japan
On 2013-04-18 13:05:37
Very easy to use
This review is about item#06887535.
Used as servo motor's amplifier output terminal
5
From Japan
On 2012-06-26 16:53:39
Although it does not enter smoothly when inserting the electric wire, the terminal of Niciff makes it easy for electric wire to enter inside This is liked This is satisfied more than I want the length of the bar terminal to be 10 mm if possible
This review is about item#06887413.