Buy more than* S$200* and get FREE SHIPPING

  • End Connection With An Insulation Coat, Ec Form
  • End Connection With An Insulation Coat, Ec Form
  • End Connection With An Insulation Coat, Ec Form

End Connection With An Insulation Coat, Ec Form EC 1-1

Item.#
06887605
Mfr.#
EC 1-1
Package Qty.
1Bag(100PC)
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
It is for equipment intern use. This is only for copper wire. Please use the electric wires conjugates within. Please use the designated application of crimping tools. Use as earlier as possible after opened. There is water absorbency
Standard Color
Milk white
Rated Voltage (V)
300
Wire Conjugation Range (strand-wire) (mm2)
0.5 - 1.65
Dimension d (phi mm)
2.2
Electric AWG Wire Conjugation Range (#)
22-16
Rated Current (A)
7
Dimensions L (mm)
15.2
Incombustibility
UL94V2
Material (insulator)
Nylon
Operating Temperature Range (deg C)
-40 - +105
Compatible Tool
Manual tools: NH37
Dimension l (mm)
7.8
Dimensions E (mm)
5.7
Dimension D (phi mm)
6.2
Material
connector : Oxygen free copper tube (electric tin plating)