Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Connection With An Insulation Coat, Ec Form
  • End Connection With An Insulation Coat, Ec Form
  • End Connection With An Insulation Coat, Ec Form

End Connection With An Insulation Coat, Ec Form EC 2-3

Item.#
06887623
Mfr.#
EC 2-3
Package Qty.
1Bag(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is for equipment intern use. This is only for copper wire. Please use the electric wires conjugates within. Please use the designated application of crimping tools. Use as earlier as possible after opened. There is water absorbency
Standard Color
Milk white
Rated Voltage (V)
300
Dimension D (phi mm)
8.0
Wire Conjugation Range (strand-wire) (mm2)
1.0 - 3.0
Dimension d (phi mm)
3.0
Electric AWG Wire Conjugation Range (#)
16-14
Rated Current (A)
12
Incombustibility
UL94V2
Material (insulator)
Nylon
Operating Temperature Range (deg C)
-40 - +105
Dimensions L (mm)
23.0
Compatible Tool
Manual tool: NH37, NH63
Dimension l (mm)
7.3
Dimensions E (mm)
9.2
Material
Connection binder: Oxygen-free-high-conductivity-copper pipe (electric tinning)