Buy more than* S$200* and get FREE SHIPPING

  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare

Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare B 14

4.75 (12)
Item.#
06887684
Mfr.#
B 14
Package Qty.
1Box(100PC)
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
6
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (MCM)
6
Dimension d (phi mm)
5.8
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Compatible Tool
MANUAL / HYDRAULIC /NH9, NOP60, NOM60 MAIN UNIT . HEAD /NOM150, NOP150H
Dimension D (phi mm)
8.9
Dimensions L (mm)
26.0
Type
FOR THE BUTT, (TYPE B)
Specification
RoHS compliant
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Conjugation Wire Range (single)(mm)
-
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Wiring inspection and repair work
5
From Japan
On 2018-04-18 11:54:41
I am satisfied with safe and stable products. I am satisfied with the price as well.
This review is about item#6887657.
Stock replenishment
5
From Japan
On 2018-03-12 15:40:12
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66085443.
wiring
5
From Japan
On 2017-11-06 08:23:37
When it is about this size it is very expensive to buy in a box, but only a few are used so small packs are greatly appreciated.
This review is about item#66085486.
As a wiring connection part
5
From Japan
On 2017-10-20 18:28:07
I used this because I could not connect with Giboshi in a narrow place. After crimping it was protected with a shrink tube. I can use it without problems.
This review is about item#66085434.
When wiring is connected
4
From Japan
On 2016-08-08 17:57:13
You can install it with confidence, it is saved.
This review is about item#45320694.
I am trying to make a match with what I've disconnected.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with a shrinkable tube.
This review is about item#06887657.
Used for harness repair and adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. I would like to increase the variation of quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance is also the best. When used according to the size of the code, the finish will be beautiful
This review is about item#06887657.
To electrical equipment of automobiles and motorcycles
5
From Japan
On 2014-05-18 17:28:44
Since it enters two on one side if it is 1.25 sq, it can conveniently be used, such as wiring branch (Y shape). 2.0 sq, which is almost the same as the outside diameter, so it is good to have less discomfort when covering with a heat shrinkable tube at the time of wiring connection.
This review is about item#06887657.
Used for cars and motorbikes
5
From Japan
On 2014-01-09 18:05:57
It is the best product for wiring processing of cars etc.
This review is about item#06887641.