Buy more than* S$200* and get FREE SHIPPING

  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare

Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare B 22

4.62 (8)
Item.#
06887693
Mfr.#
B 22
Package Qty.
1Box(100PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conjugation Wire Range (single)(mm)
-
Dimension D (phi mm)
11.3
Dimensions L (mm)
29.0
Type
FOR THE BUTT, (TYPE B)
Specification
RoHS compliant
Wire Conjugation Range (strand-wire) (mm2)
16.78 - 26.66
Compatible Tool
MANUAL / HYDRAULIC /NOP60, NOM60 MAIN UNIT . HEAD /NOM150, NOP150H
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Electric AWG Wire Conjugation Range (#)
4
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (MCM)
4
Dimension d (phi mm)
7.7
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
At the time of the connection of wiring
4
From Japan
On 2016-08-08 17:57:13
Can smash the attachment, it will be saved.
This review is about item#45320694.
Although broken uses them in the butt.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with shrink tubing.
This review is about item#06887657.
Harness repair, used for the adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. We want to increase the variation of the quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance to the best is. When used in accordance with the code size of, the finish will be clean
This review is about item#06887657.
In automobile and motorcycle electrical equipment
5
From Japan
On 2014-05-18 17:28:44
Because it's 1.25sq enter two on one side, such as a branch of the wiring (Y shape), can be useful. Almost since the outer diameter is the same as 2.0sq, it may be less discomfort coated with a heat-shrinkable tubing, such as during wiring connection.
This review is about item#06887657.
Use in car-bike
5
From Japan
On 2014-01-09 18:05:57
The wiring processing, such as a car is the best commodity.
This review is about item#06887641.
Use the wire extension of 2.0sq.
5
From Japan
On 2012-02-18 09:48:01
Because code and an outer diameter approximately the same, by connecting shifted, it is better to discomfort does not appear much even after coating with shrink tubing.
This review is about item#06887657.
Automotive wiring
3
From Japan
On 2010-10-08 13:48:27
Firmness is I think it difficult to use a little.
This review is about item#06887657.