Buy more than* S$200* and get FREE SHIPPING

  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare

Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare B38

4.62 (8)
Item.#
06887702
Mfr.#
B38
Package Qty.
1Box(100PC)
Ship pack of
1
113.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
2
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
Wire Conjugation Range (MCM)
2
Dimension d (phi mm)
9.4
Material (sleeve)
Oxygen-free copper tube (electro tin)
Dimension D (phi mm)
13.2
Dimensions L (mm)
32.0
Acquired JIS Standard
Yu
Wire Conjugation Range (strand-wire) (mm2)
26.66 to 42.42
Compatible Tool
Manual and hydraulic / NOP60, NOM60 body head / NOM150, NOP150H
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
At the time of the connection of wiring
4
From Japan
On 2016-08-08 17:57:13
Can smash the attachment, it will be saved.
This review is about item#45320694.
Although broken uses them in the butt.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with shrink tubing.
This review is about item#06887657.
Harness repair, used for the adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. We want to increase the variation of the quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance to the best is. When used in accordance with the code size of, the finish will be clean
This review is about item#06887657.
In automobile and motorcycle electrical equipment
5
From Japan
On 2014-05-18 17:28:44
Because it's 1.25sq enter two on one side, such as a branch of the wiring (Y shape), can be useful. Almost since the outer diameter is the same as 2.0sq, it may be less discomfort coated with a heat-shrinkable tubing, such as during wiring connection.
This review is about item#06887657.
Use in car-bike
5
From Japan
On 2014-01-09 18:05:57
The wiring processing, such as a car is the best commodity.
This review is about item#06887641.
Used for extending 2.0 sq wire.
5
From Japan
On 2012-02-18 09:48:01
Since the cord and the outer diameter are almost the same, it is better not to feel uncomfortable even after covering with the shrinkable tube by shifting and connecting.
This review is about item#06887657.
Car wiring
3
From Japan
On 2010-10-08 13:48:27
I think that the hardness is a bit hard to use.
This review is about item#06887657.