Buy more than* S$200* and get FREE SHIPPING

  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare

Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare B60

4.62 (8)
Item.#
06887711
Mfr.#
B60
Package Qty.
1Case(50PCx2Box)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
UL Standard Acquisition
Yu
Wire Conjugation Range (MCM)
1/0
Dimension d (phi mm)
11.4
Dimension D (phi mm)
15.3
Dimensions L (mm)
36.0
Material (sleeve)
Oxygen-free copper tube (electro tin)
Acquired JIS Standard
Yu
Wire Conjugation Range (strand-wire) (mm2)
42.42 to 60.57
Electric AWG Wire Conjugation Range (#)
1/0
CSA Standard Acquisition
Yu
Compatible Tool
Manual and hydraulic / NOP60, NOM60 body head / NOM150, NOP150H, NOH300K
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
At the time of the connection of wiring
4
From Japan
On 2016-08-08 17:57:13
Can smash the attachment, it will be saved.
This review is about item#45320694.
Although broken uses them in the butt.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with shrink tubing.
This review is about item#06887657.
Harness repair, used for the adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. We want to increase the variation of the quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance to the best is. When used in accordance with the code size of, the finish will be clean
This review is about item#06887657.
In automobile and motorcycle electrical equipment
5
From Japan
On 2014-05-18 17:28:44
Because it's 1.25sq enter two on one side, such as a branch of the wiring (Y shape), can be useful. Almost since the outer diameter is the same as 2.0sq, it may be less discomfort coated with a heat-shrinkable tubing, such as during wiring connection.
This review is about item#06887657.
Use in car-bike
5
From Japan
On 2014-01-09 18:05:57
The wiring processing, such as a car is the best commodity.
This review is about item#06887641.
Use the wire extension of 2.0sq.
5
From Japan
On 2012-02-18 09:48:01
Because code and an outer diameter approximately the same, by connecting shifted, it is better to discomfort does not appear much even after coating with shrink tubing.
This review is about item#06887657.
Automotive wiring
3
From Japan
On 2010-10-08 13:48:27
Firmness is I think it difficult to use a little.
This review is about item#06887657.