Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Naked Crimp Sleeve for Copper Line, Type Pfor Superposition
  • Naked Crimp Sleeve for Copper Line, Type Pfor Superposition
  • Naked Crimp Sleeve for Copper Line, Type Pfor Superposition

Naked Crimp Sleeve for Copper Line, Type Pfor Superposition P14

4.83 (12)
Item.#
06887763
Mfr.#
P14
Package Qty.
1Box(100PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
6
Dimensions L (mm)
11.0
Type
For overlay ( P type )
Specification
RoHS compliant
Wire Conjugation Range (MCM)
6
Dimension d (phi mm)
5.8
Compatible Tool
MANUAL / HYDRAULIC /NH9, NOP60, NOM60 BODY AND HEAD /NOM150, NOP150H
Dimension D (phi mm)
8.9
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (sleeve)
Oxygen-free-high-conductivity-copper pipe (electric tin wire)
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Crimping wire
5
From Japan
On 2016-10-06 18:18:31
I am satisfied even though it is inexpensive, but I will also use it
This review is about item#6887736.
Bicycle wire treatment
5
From Japan
On 2015-09-16 15:28:14
It was used for processing bicycle brake shift wire. It was saved because the size was also well numerous.
This review is about item#06887727.
For fishing gear
5
From Japan
On 2015-05-21 14:53:17
It was good as it can be bought cheaply.
This review is about item#06887736.
Copper wire crimping, nylon tegs also
5
From Japan
On 2015-01-27 16:07:56
I happened to have it, so I tried using it for nylon tegus and am surprised. You can fasten more quickly and easily than connecting.
This review is about item#06887727.
When installing electric equipment of automobiles and motorcycles
5
From Japan
On 2014-05-18 17:30:24
2.0 sq and almost the same outside diameter, together with the short sleeve, even if it is covered with a heat-shrinkable tube at the time of wiring connection or the like, there is little discomfort.
This review is about item#06887736.
Used for fuse
5
From Japan
On 2013-08-28 13:26:13
The product was also OK, easy to use, but the order from shipping was very quick and I was surprised. It was saved.
This review is about item#06887727.
It is diverted to caulking of wire rope (although it is not the original use).
5
From Japan
On 2012-11-28 13:36:19
Made of reliable Nichifu = high quality. We were able to procure 40% off of home centers.
This review is about item#06887727.
It is used for wiring between wires.
5
From Japan
On 2012-06-29 12:38:29
Since lines are directly aligned with each other, I think that there is a problem with the material. The box is easy to take out with a plastic. I got it at home center, but it is definitely 'cheap'. I want to purchase various things from now on.
This review is about item#06887736.
I used it to connect the code.
5
From Japan
On 2012-05-17 22:15:06
Work is only caulking, it is fast, efficient, reliable, fast work and good things.
This review is about item#06887736.
Connection of wire
4
From Japan
On 2012-03-25 16:30:50
Thicker than I thought, I used it with confidence in the connection of wires.
This review is about item#06887772.