Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Shape Bonding Sleeve, Sb Shape
  • Waterproof Shape Bonding Sleeve, Sb Shape
  • Waterproof Shape Bonding Sleeve, Sb Shape

Waterproof Shape Bonding Sleeve, Sb Shape SB 1614-BLU

4.33 (6)
Item.#
06887824
Mfr.#
SB 1614-BLU
Package Qty.
1Bag(100PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
4.9 (Minimum)
Dimensions L (mm)
37
Type
SB-(TWO HOLES)
TRUSCO Part Number
276-1564
Maximum Temperature (Degree C)
105
Dimension l (mm)
15.0
Caution
At the time of contracting, when the flame is applied directly, there are times when burning and contractile unevenness is caused. Because the waterproof product have heat contraction characteristic, be care about at the time of storage.Do not place, At the time of contracting, when the flame is applied directly, there are times when burning and contractile unevenness is caused. Because the waterproof product have heat contraction characteristic, be care about at the time of storage.Do not place
Caution
At the time of contracting, when the flame is applied directly, there are times when burning and contractile unevenness is caused. Because the waterproof product have heat contraction characteristic, be care about at the time of storage.Do not place
Rated Voltage (V)
AC600
Color
Transparent blue
Wire Conjugation Range (strand-wire) (mm2)
2
Compatible Tool
Manual :NH82 pneumatic-:NA3 (N3-16)
Dimension d (phi mm)
2.3
Electric AWG Wire Conjugation Range (#)
14
Purpose
For automobile, pump, ship, and home electronics (washer and kitchen vessel) etc. Can be used in place requires waterproof, anti oil, earthquake-proof, dust proof and so on, For automobile, pump, ship, and home electronics (washer and kitchen vessel) etc. Can be used in place requires waterproof, anti oil, earthquake-proof, dust proof and so on
Application
For automobile, pump, ship, and home electronics (washer and kitchen vessel) etc. Can be used in place requires waterproof, anti oil, earthquake-proof, dust proof and so on
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Vehicle electrical equipment repair
5
From Japan
On 2015-02-04 16:49:50
Although it has been used for several years, it is a stable product without another defective item.
This review is about item#06887806.
Installation of lighting fixture in freezer
5
From Japan
On 2014-12-12 20:39:14
I used it for wire bundling inside the lamp. I think that it may be welded together.
This review is about item#06887824.
Connection of electric wiring, such as cars, farm machines, trucks
5
From Japan
On 2014-02-02 15:52:53
It is an indispensable product in the connection part of electric wiring. This ensures reliable connection and protection of connection. It crimps with a crimping tool and it contracts with the heat gun, so the connection part becomes hard to corrode.
This review is about item#06887824.
VA cable connection
1
From Japan
On 2013-07-08 16:15:09
It seems that I purchased by mistake, so it was too thin to use for VA cable.
This review is about item#06887806.
To the lights of the boat trailer wiring
5
From Japan
On 2013-05-02 16:57:16
I used it for the wiring of a boat trailer. Until now I used it with a normal sleeve + waterproof shrinkable tube, but it tended to become thicker by all means but it was good because it is done with only this, it is good as workability is good and it can be smart.
This review is about item#06887815.
Used for ship's wiring
5
From Japan
On 2013-03-06 13:56:20
Salt was supposed not to enter through the gap of crimped wiring so it should have got better.
This review is about item#06887824.