Buy more than* S$200* and get FREE SHIPPING

  • Brush for Static Electricity Removal

Brush for Static Electricity Removal Rabbit

5.00 (2)
Item.#
06888104
Mfr.#
Rabbit
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
95x30
Overall Length (mm)
100
Material (Trim)
Conducting electro fibres
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for static electricity removal of film for plate making.
5
From Japan
On 2017-03-21 09:17:40
It is wide and easy to use, it can remove static electricity with a single shot. I thought that it was a little expensive, but she demonstrated her ability.
This review is about item#6888122.
Removal of dust and static electricity before painting of lacquered surface
5
From Japan
On 2015-06-05 22:42:54
The electrostatic effect is hard to experience, but it is mainly used for dust removal. Because dust does not cling to brush itself, it is easiest to use.
This review is about item#06888104.