Buy more than* S$200* and get FREE SHIPPING

  • Brush for Static Electricity Removal

Brush for Static Electricity Removal 145

5.00 (5)
Item.#
06888113
Mfr.#
145
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
135x30
Overall Length (mm)
145
Material (Trim)
Conducting electro fibres
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Dust removal
5
From Japan
On 2018-01-25 13:28:04
Usability (size etc.) is good, at first it was one, but we purchased several pieces because of what I want each one. Work efficiency is improved and it is saved.
This review is about item#6888113.
Measures against electrostatic discharge of printed matter
5
From Japan
On 2017-04-01 07:26:02
It is easy to use, used for static electricity countermeasure of inkjet media.
This review is about item#06888113.
When packing powdered medicine
5
From Japan
On 2015-12-09 17:57:22
I am satisfied. I was advised by the manufacturer to be more expensive, but it was enough.
This review is about item#06888113.
Removal of dust and others adhering to the plastic case
5
From Japan
On 2014-04-19 18:38:42
It is expensive, but it has become a story that is not talked about without Kore. The price, it will not manage anyhow! Is it?
This review is about item#06888113.
Static paper prevention
5
From Japan
On 2013-09-26 08:57:06
Good
This review is about item#06888113.