Buy more than* S$200* and get FREE SHIPPING

  • Brush for Static Electricity Removal

Brush for Static Electricity Removal Large

5.00 (2)
Item.#
06888122
Mfr.#
Large
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Tip Width (mm)
280x50
Overall Length (mm)
445
Material (Trim)
conductive fiber made
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in static electricity removal of the film for plate making.
5
From Japan
On 2017-03-21 09:17:40
Easy-to-use wide, it can static electricity removal in one shot. But I thought a little bit or you high, It has me ability exhibited.
This review is about item#6888122.
Removal of dust and static electricity before painting of lacquered surface
5
From Japan
On 2015-06-05 22:42:54
The electrostatic effect is hard to experience, but it is mainly used for dust removal. Because dust does not cling to brush itself, it is easiest to use.
This review is about item#06888104.